Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating
Mfr # LFR25200-1C
Zoro # G7611119
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 200A
- UL Class R
- Series LFR
- Connector Type Box Lug
- Fits Fuse Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR25200-1C
- Zoro # G7611119
- UPC # 079458181647
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3 in |
Width | 2.85 in |
Height | 7.13 in |
Details
Item | Open Fuse Block |
Amp Range | 200A |
UL Class | R |
Series | LFR |
Voltage Rating | 250V AC/DC |
Connector Type | Box Lug |
Fits Fuse Type | Industrial |
Number of Poles | 1 |
Mounting Style | Bolt-Down; DIN Rail |
Visual Indication | Non-Indicating |
Spring Reinforced Clip | Yes |
Wire Range | 6 AWG to 250 MCM |
Fuse Block Design | Open |
Body Material | Thermoplastic |
Standards | UL94 V-0, UL Listed, CSA Certified, RoHS Compliant, Lead (Pb) Free |
Features | Clip Designs Maximize Electrical Contact and Minimize Heat Rise |
Fuse UL Class | R |
Max. Amps | 200A |
Fits Fuse Block Style | Rejection |
For Fuse Class | R |
Max. Voltage | 250V AC/DC |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 101 to 200 A, Number of Poles 1, 250V AC/DC, Compatible Fuse Series FLNR, FLNR-ID, KLNR, LLNRK, Series LFR, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 250 kcmil to 6 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 7.13 in, Width 2.85 in, Length 3.00 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- Littelfuse Fuse Blocks & Holders