Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # LFJ600301PID
Zoro # G7611450
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- UL Class J
- Series LFJ
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFJ600301PID
- Zoro # G7611450
- UPC # 079458181791
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.95 in |
Length | 1.15 in |
Height | 3.70 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class J, 0 to 30 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Indicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 6 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 3.70 in, Width 1.95 in, Length 1.15 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- Littelfuse Fuse Blocks & Holders