Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating
Mfr # LFH250603CID
Zoro # G1936031
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K5
- Series LFH
- Connector Type Pressure Plate
- Mounting Style Bolt-Down; DIN Rail
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFH250603CID
- Zoro # G1936031
- UPC # 079458181258
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 4.71 in |
Width | 4.10 in |
Height | 2.26 in |
For Fuse Size | 3 in L x 13/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 3, 250V AC/DC, For Fuse Size 3 in L x 13/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series LFH, Indicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 6 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.26 in, Width 4.1 in, Length 4.71 in, Spring Reinforced Clip Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFT600303C)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 20A Amp Range, 32V DC Volt Rating (ATM-FHID)
- Littelfuse Fuse Blocks & Holders