Shop All Midget Fuses
Littelfuse
Midget Fuse, LLNRK Series, Time-Delay, 125A, 250V AC, Non-Indicating
Mfr # LNRK125
Zoro # G6875823
original price:
$41.99
9% off
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LLNRK
- Speed Time-Delay
- Amps 125A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # LNRK125
- Zoro # G6875823
- UPC # 079458330847
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 1-19/32 in |
Length | 7-1/8 in |
Fuse Size | 7-1/8" L x 1-19/32" dia |
Description
Fuse, 125 A, 250V AC, 125V DC, Class RK1, LLNRK Series, Nonindicating, Time Delay, Body Style Blade, Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 7-1/8 in L x 1-19/32 in dia, Length 7 1/8 in, Diameter 1 19/32 in, Equivalent Brand and Series Bussmann LPN-RK, Edison LENRK, Littelfuse LLNRK, Mersen A2D-R, Equivalent Series A2D-R, LENRK, LLNRK, LPN-RK, Compatible Fuse Block Series LFR, Body Material Melamine, Dual Element
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, Z Curve (M9F44102)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.5)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 70A, 250V AC, Non-Indicating (LNRK070)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ010)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ020)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- Littelfuse Midget Fuses