Shop All Midget Fuses
Littelfuse
Midget Fuse, L24 Series, 5A
Mfr # L24-MIN5BP
Zoro # G210734853
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L24
- Amps 5A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand LITTELFUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L24-MIN5BP
- Zoro # G210734853
- UPC # 79458033588
- Country of Origin China
- Category Midget Fuses
Details
Series | L24 |
Amps | 5A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | LITTELFUSE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGA-15)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKD025)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM02.5)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 0.80A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-8/10)
- Littelfuse Fuses