Shop All Midget Fuses
Littelfuse
Midget Fuse, L24 Series, 10A
Mfr # L24-MIN10BP
Zoro # G810734802
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L24
- Amps 10A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand LITTELFUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L24-MIN10BP
- Zoro # G810734802
- UPC # 79458033601
- Country of Origin China
- Category Midget Fuses
Details
Series | L24 |
Amps | 10A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | LITTELFUSE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM01.6)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- Littelfuse Midget Fuses