Shop All Midget Fuses
Littelfuse
Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating
Mfr # KLK030
Zoro # G6873148
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLK
- Speed Fast-Acting
- Amps 30A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLK030
- Zoro # G6873148
- UPC # 079458250732
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | KLK |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 600V AC, 50kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KTK, Littelfuse KLK, Mersen ATM |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | L600M |
DC Voltage Rating | 500V DC |
Item | Midget Fuse |
Standards | UL Listed, CSA Certified, CE, QPL, RoHS |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Element | Single |
Rejection / Nonrejection | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Equivalent Series | ATM, KLK, KTK |
Brand | LITTELFUSE |
Description
Fuse, 30 A, 600V AC, 500V DC, Class Midget, KLK Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600V AC, 50kA at 500V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CE, CSA Certified, QPL, RoHS, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ020)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- Littelfuse Midget Fuses