Shop All Midget Fuses
Littelfuse
Midget Fuse, FLA Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125VAC
Mfr # FLA015
Zoro # G1935401
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FLA
- Speed Time-Delay
- AC Voltage Rating 125V AC
- Visual Indication Indicating
- Interrupt Rating 10kA at 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # FLA015
- Zoro # G1935401
- UPC # 079458130683
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 15 A, 125V AC, Not Rated, Class Midget, FLA Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNA, Littelfuse FLA, Mersen GFN, Equivalent Series FLA, FNA, GFN, Compatible Fuse Block Series L600M, Body Material Fiberglass, Single Element, Standards UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLK010)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM012)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- Littelfuse Fuses