Shop All Glass Fuses
Littelfuse
Glass Fuse, AGC Series, 25A, 5 PK
Mfr # L24-AGC25BP
Zoro # G910922758
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L24-AGC25BP
- Zoro # G910922758
- UPC # 79458033861
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 25A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/2-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 1A, 250V AC, Not Rated, 5 PK (MDM-1)
- Littelfuse Glass Fuses