Shop All Sensor Accessories
Littelfuse
Fiber Optic Light Sensor, 26.2 ft. Long
Mfr # PGA-LS20
Zoro # G6196784
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 26.2 ft Fiber Length, Sensor Health Monitoring
- For Use With MFR No PGR-8800
- Standards CE Certified, CSA Certified, DNV, FCC, RCM, UL Listed
- Weight 3.31 lb
- Product Type Fiber-Optic Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PGA-LS20
- Zoro # G6196784
- UPC # 079458949469
- Country of Origin Denmark
- Category Sensor Accessories
Details
Item | Fiber Optic Light Sensor |
Features | 26.2 ft Fiber Length, Sensor Health Monitoring |
For Use With | MFR No PGR-8800 |
Standards | CE Certified, CSA Certified, DNV, FCC, RCM, UL Listed |
Weight | 3.31 lb |
Product Type | Fiber-Optic Sensor |
Description
Fiber Optic Light Sensor, Product Type Fiber-Optic Sensor, Standards CE Certified, CSA Certified, DNV, FCC, RCM, UL Listed, Weight 3.31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- BANNER Sensor Parts And Accessory (IA24S)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- Littelfuse Sensors