Shop All Cases and Totes
Littelfuse
Fast Acting Midget Fuse, 9A, KLK Series
Mfr # KLK009
Zoro # G6882747
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Series KLK
- Rejection / Nonrejection Nonrejection
- Fuse Interrupt Rating 100kA at 600VAC, 50kA at 500VDC
- Element Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # KLK009
- Zoro # G6882747
- UPC # 079458250640
- Country of Origin Mexico
- Category Cases and Totes
Dimensions
Length | 1 1/2 in |
Diameter | 13/32 in |
Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Fuse, 9 A, 600V AC, 500V DC, Class Midget, KLK Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600V AC, 50kA at 500V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CE, CSA Certified, QPL, RoHS, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYMONSTER Five Crowns Game (4001)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- TARIFOLD Desktop Reference Starter Set with Display Pockets, 20 Pockets (TFID292)
- XEROX Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R06296)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- MONOPRICE 22"x14"x10" Weatherproof Hard Case with Customizable Foam (12139)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- BUYSMARTDEPOT Buysmartdepot 3769 Blue Softside Laptop Brief; Blue (3769 Blue)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- Littelfuse Cases and Totes