Shop All Cases and Totes
Littelfuse
Fast Acting Midget Fuse, 6A, BLS Series
Mfr # BLS006
Zoro # G6876709
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/8 in
- Diameter 13/32 in
- Functionally Equal To Bussmann BBS, Mersen/Ferraz Shawmut SBS
- Body Material Melamine
- Fuse Amps 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # BLS006
- Zoro # G6876709
- UPC # 079458120585
- Country of Origin Mexico
- Category Cases and Totes
Dimensions
Length | 1 3/8 in |
Diameter | 13/32 in |
Fuse Size | 1-3/8 in L x 13/32 in dia |
Description
Fuse, 6 A, 250V AC, Not Rated, Class Midget, BLS Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Littelfuse BLS, Mersen SBS, Equivalent Series BBS, BLS, SBS, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CSA Certified, RoHS, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 3 mil LegalSize Laminating Pouches, No Color, 100PK (BSN20869)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- SUPERBAGLINE Superbagline QSB57 Black Grocery Bag - Pack of 50 (QSB57 Black)
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- PAKTEK Paktek 99800 BriefCase (99800)
- NITE IZE Armband, Black (HPAT-01-R7)
- Littelfuse Cases and Totes