Shop All Automotive Fuses
Littelfuse
Automotive Fuse, MINI Series, 2A, 32V DC, Non-Indicating, 5 PK
Mfr # L24-MIN2BP
Zoro # G510922547
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.9 mm
- Equivalent Brand and Series Littlefuse MINI
- DC Voltage Rating 32V DC
- Equivalent Series MINI
- Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L24-MIN2BP
- Zoro # G510922547
- UPC # 79458033557
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 10.9 mm |
Width | 3.8 mm |
Depth | 16.3 mm |
Details
Item | Automotive Fuse |
Equivalent Brand and Series | Littlefuse MINI |
DC Voltage Rating | 32V DC |
Equivalent Series | MINI |
Amps | 2A |
Body Style | Blade |
Visual Indication | Non-Indicating |
Series | MINI |
AC Voltage Rating | 32V AC |
Speed | Fast-Acting |
Color Code | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0MIN030.VP)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- Littelfuse Fuses