Shop All Automotive Fuses
Littelfuse
Automotive Fuse, MAXGLO Series, 30A, 32V DC, Indicating
Mfr # 30-1030
Zoro # G3317273
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.85 mm
- Color Code Green
- Body Style Blade
- Series MAXGLO
- Length 1-5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # 30-1030
- Zoro # G3317273
- UPC # 819562003301
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 8.85 mm |
Length | 1-5/32 in |
Width | 29.21 mm |
Details
Color Code | Green |
Body Style | Blade |
Series | MAXGLO |
Standards | UL |
Body Material | Plastic |
Element | Dual |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
Speed | Time-Delay |
Visual Indication | Indicating |
DC Voltage Rating | 32V DC |
Amps | 30A |
Fits Fuse Block Style | Nonrejection |
AC Voltage Rating | Not Rated |
Description
Fuse, MAXGLO Series, Time Delay, Body Material Plastic, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Green, Length 1 5/32 in, Width 29.21 mm, Depth 8.85 mm, Dual Element, Standards UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Red, 50A, Carded (0MAX050.XP)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0MIN030.VP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- Littelfuse Fuses