Shop All Automotive Fuses
Littelfuse
Automotive Fuse, KLSR Series, 400A, 300V DC, Indicating
Mfr # KLSR400
Zoro # G107204568
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLSR
- Speed Fast-Acting
- Depth 2-19/32 in
- Width 2-19/32 in
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLSR400
- Zoro # G107204568
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Depth | 2-19/32 in |
Width | 2-19/32 in |
Length | 11-5/8 in |
Details
Series | KLSR |
Speed | Fast-Acting |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
AC Voltage Rating | 600V AC |
Amps | 400A |
Visual Indication | Indicating |
Item | Automotive Fuse |
Body Style | Blade |
DC Voltage Rating | 300V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Green, 30A, Carded (0MAX030.XP)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- LITTELFUSE Blue Cartridge MCASE 20 Amp Single (MCAS020.XP)
- LITTELFUSE Fuse - Mega 32V, 150A 1Pc Card (0MEG150.XP)
- EDISON Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating (JDL350)
- Littelfuse Automotive Fuses