Shop All Automotive Fuses
Littelfuse
Automotive Fuse, KLPC Series, 1600A, 480V DC
Mfr # KLPC 1600
Zoro # G610211787
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Interrupt Rating 300kA at 600V AC, 20kA at 480V DC
- Series KLPC
- Depth 3 in
- Length 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # KLPC 1600
- Zoro # G610211787
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Depth | 3 in |
Length | 10-3/4 in |
Width | 3 in |
Details
Speed | Time-Delay |
Interrupt Rating | 300kA at 600V AC, 20kA at 480V DC |
Series | KLPC |
Item | Automotive Fuse |
DC Voltage Rating | 480V DC |
Body Style | Blade |
AC Voltage Rating | 600V AC |
Amps | 1600A |
Body Material | Glass-Reinforced Melamine |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 3 Pole, 2 (RHU-80/2-36)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- HALEX 3 Plas Conduit Bushing (75230)
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- LITTELFUSE Fuse - Mega 32V, 150A 1Pc Card (0MEG150.XP)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0MIN030.VP)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- Littelfuse Automotive Fuses