Shop All Automotive Fuses
Littelfuse
Automotive Fuse, ATO Series, 7.5A, 32V DC
Mfr # L24-ATO75BP
Zoro # G310922600
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver
- Width 0.2 in
- Speed Fast-Acting
- Equivalent Series ATOF, ATO Smart Glow, ATO Silver
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # L24-ATO75BP
- Zoro # G310922600
- UPC # 79458033489
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 0.2 in |
Depth | 3/4 in |
Length | 3/4 in |
Details
Equivalent Brand and Series | Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver |
Speed | Fast-Acting |
Equivalent Series | ATOF, ATO Smart Glow, ATO Silver |
AC Voltage Rating | 32V AC |
Color Code | Brown |
Series | ATO |
Body Style | Blade |
DC Voltage Rating | 32V DC |
Amps | 7.5A |
Item | Automotive Fuse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Green, 30A, Carded (0MAX030.XP)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- LITTELFUSE Fuse - Mega 32V, 150A 1Pc Card (0MEG150.XP)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- Littelfuse Fuses