Shop All Automotive Fuses
Littelfuse
Automotive Fuse, ATO Series, 40A, 32V DC
Mfr # L24-ATO40BP
Zoro # G610581354
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/4 in
- Length 3/4 in
- AC Voltage Rating 32V AC
- Series ATO
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # L24-ATO40BP
- Zoro # G610581354
- UPC # 79458033540
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 3/4 in |
Length | 3/4 in |
Width | 0.2 in |
Details
AC Voltage Rating | 32V AC |
Series | ATO |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Equivalent Series | ATOF, ATO Smart Glow, ATO Silver |
Equivalent Brand and Series | Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver |
Body Style | Blade |
Amps | 40A |
Item | Automotive Fuse |
Color Code | Orange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Green, 30A, Carded (0MAX030.XP)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- Littelfuse Fuses