Shop All Automotive Fuses
Littelfuse
Automotive Fuse, ATO Series, 30A, 32V DC, 5 PK
Mfr # L24-ATO30BP
Zoro # G210922564
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 32V AC
- Width 0.2 in
- Color Code Green
- Equivalent Brand and Series Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L24-ATO30BP
- Zoro # G210922564
- UPC # 79458033533
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 0.2 in |
Length | 3/4 in |
Depth | 3/4 in |
Details
Amps | 30A |
AC Voltage Rating | 32V AC |
Color Code | Green |
Equivalent Brand and Series | Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver |
Series | ATO |
Equivalent Series | ATOF, ATO Smart Glow, ATO Silver |
Body Style | Blade |
Speed | Fast-Acting |
Item | Automotive Fuse |
DC Voltage Rating | 32V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- LITTELFUSE Blue Cartridge MCASE 20 Amp Single (MCAS020.XP)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0MIN030.VP)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0ATO030.VP)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- Littelfuse Automotive Fuses