Shop All Automotive Fuses
Littelfuse
Automotive Fuse, ATO Series, 10A, 32V DC, 5 PK
Mfr # L24-ATO10BP
Zoro # G810922797
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver
- Series ATO
- Length 3/4 in
- Amps 10A
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # L24-ATO10BP
- Zoro # G810922797
- UPC # 79458033496
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 3/4 in |
Width | 0.2 in |
Details
Equivalent Brand and Series | Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver |
Series | ATO |
Amps | 10A |
AC Voltage Rating | 32V AC |
Body Style | Blade |
Color Code | Red |
Equivalent Series | ATOF, ATO Smart Glow, ATO Silver |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Item | Automotive Fuse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Green, 30A, Carded (0MAX030.XP)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- BULLDOG WINCH ANL Fuse 350A (20356)
- Littelfuse Fuses