Shop All Automotive Fuses
Littelfuse
Automotive Fuse, 30A, Not Rated, 2 PK
Mfr # 67520
Zoro # G310830042
product price: $15.15
/pk 2, $7.58/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/8 in
- Width 1-7/8 in
- Amps 30A
- Body Style Mini Blade
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # 67520
- Zoro # G310830042
- UPC # 819562001154
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 7-1/8 in |
Width | 1-7/8 in |
Details
Amps | 30A |
Item | Automotive Fuse |
Body Style | Mini Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- LITTELFUSE Midi Flex Bolt-Down Fuse Block (04981038-BP)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- DISCO Low Profile Mini Blade Fuses 20 Amp Ylw Type ATM PK5 (10833PK)
- Littelfuse Automotive Fuses