Shop All Automotive Fuses
Littelfuse
Automotive Fuse, 297 Series, 10 A, 32V DC, Nonindicating, 5 PK
Mfr # MIN10
Zoro # G8708811
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 297
- Speed Fast Acting
- Amps 10 A
- DC Voltage Rating 32V DC
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # MIN10
- Zoro # G8708811
- UPC # 079458006094
- Country of Origin Mexico
- Category Automotive Fuses
Dimensions
Length | 7/16 in |
Width | 27/64 in |
Depth | 5/32 in |
Fuse Size | 7/16 in L x 27/64 in W x 5/32 in D |
Description
Automotive Fuse, 10 A, Nonindicating, 297 Series, 32V AC, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Red, Fuse Size 7/16 in L x 27/64 in W x 5/32 in D, Length 7/16 in, Width 27/64 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2, Equivalent Series 297, AF2, ATM, Single Element, Standards SAE J2077, UL Listed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- LITTELFUSE Fuse - Mega 32V, 100A 1Pc Card (0MEG100.XP)
- LITTELFUSE Fuse - Mega 32V, 150A 1Pc Card (0MEG150.XP)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- LITTELFUSE Red Blade 50 Amp Slow Blow Single Carded (MAX50BP)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- MIDWEST FASTENER 20, 7 PK (63205)
- Littelfuse Automotive Fuses