Shop All LED Commercial Lights
Lithonia Lighting
Wraparound Fixture, 24" L, 1937 lm, 3500K
Mfr # SBL2 LP835
Zoro # G3367572
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SBL2 LP835
- Zoro # G3367572
- UPC # 190887819458
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Height | 2 5/8 in |
Fixture Width | 8 5/8 in |
Nominal Length | 2 ft |
Fixture Height | 2 5/8 in |
Fixture Length | 24 in |
Nominal Width | 8 5/8 in |
Overall Length | 24 in |
Overall Height | 2 5/8 in |
Overall Width | 8 5/8 in |
Description
2 ft, Lens Shape Straight Square, 3500K, 1,937 lm, 115 lm/W, Max. Fixture Wattage 17 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, SBL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Halco, Pl57T/E/41/Eco (PL57T/E/41/ECO)
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- STREAMLIGHT Streamlight® 66318 Microstream® 45 Lumen Ultra-Compact Personal Light W/ Clip (66318)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- Lithonia Lighting LED Commercial Lights