Shop All Wall Switches
Lithonia Lighting
Wireless Wall Switch, 1-Pole, On/Off, White
Mfr # SPODMR WR WH
Zoro # G8566923
original price:
$167.72
30% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Color White
- Voltage AC 120 to 277
- Switch Function Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SPODMR WR WH
- Zoro # G8566923
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 2.74 in |
Overall Width | 1.68 in |
Overall Depth | 1.63 in |
Description
Wireless Wall Switch, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Acuity Lithonia CM WR Sensor, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 800W, Communication Method Wireless, Maximum Coverage Area 100 sq ft, Neutral Required Yes, Color White, Nightlight No, Dimming Method Line Voltage, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- LITHONIA LIGHTING Contractor Select Switch with Hardwired LED Exit Sign White Red & Green (LI8927)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- Lithonia Lighting Lighting Controls