Shop All Occupancy Sensors
Lithonia Lighting
Wireless Occupncy Snsor Kit, 1800 sq. ft.
Mfr # SPODMR WR WH K2
Zoro # G2819525
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Wireless RF
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,800 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SPODMR WR WH K2
- Zoro # G2819525
- UPC # 00888791032406
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,800 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Description
Wireless Occupancy Sensor Retrofit Kit, Product Type Wireless Occupancy Sensor Large Motion Kit, Lighting Technology Fluorescent, Incandescent, LED, Color White, Includes Matching Wallplate, Includes Wall Plate Wall Plate Included, Compatible with Brand Acuity Brands Lighting, Communication Method Wireless, Manufacturer Warranty 5 yr, Neutral Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- Lithonia Lighting Occupancy Sensors