Shop All Occupancy Sensors
Lithonia Lighting
Wireless Occupancy Snsor Kit, 450 sq. ft.
Mfr # SPODMR WR WH K1
Zoro # G2819531
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Wireless RF
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 450 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SPODMR WR WH K1
- Zoro # G2819531
- UPC # 00888791032390
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 450 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Description
Wireless Occupancy Sensor Retrofit Kit, Product Type Wireless Occupancy Sensor Small Motion Kit, Lighting Technology Fluorescent, Incandescent, LED, Color White, Includes Matching Wallplate, Includes Wall Plate Wall Plate Included, Compatible with Brand Acuity Brands Lighting, Communication Method Wireless, Manufacturer Warranty 5 yr, Neutral Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- LITHONIA LIGHTING Wireless Occupncy Snsor Kit, 1800 sq. ft. (SPODMR WR WH K2)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- SENSORSWITCH Wide View Sensor, PIR, 2400 sq. ft. (NWV 16)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- Lithonia Lighting Occupancy Sensors