Shop All Job Site Lighting Parts
Lithonia Lighting
Wire Guard, F/Z STRIP
Mfr # WGZ8SMR48
Zoro # G6028084
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Symmetric Reflector
- Color White
- Finish High Gloss Enamel
- Length 48"
- Description/Special Features 48 in Wire Guard For T8 Fixtures with Symmetric Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGZ8SMR48
- Zoro # G6028084
- UPC # 745975754526
- Country of Origin United States
- Category Job Site Lighting Parts
Dimensions
Length | 48" |
Nominal Width | 5 1/4 in |
Width | 5-1/4" |
Nominal Length | 48 in |
Overall Width | 2 1/8 in |
Overall Length | 48 in |
Overall Height | 1 1/2 in |
Details
For Use With | Symmetric Reflector |
Color | White |
Finish | High Gloss Enamel |
Description/Special Features | 48 in Wire Guard For T8 Fixtures with Symmetric Reflector |
Item | Wire Guard |
Primary Color | White |
Material | Steel |
Warranty | 1 yr |
Includes | Wire Guard |
Standards | CSA Certified, cUL Listed, UL Listed |
Sub-Category | Guards |
Type | T8 Refelctor |
Description
For Use With Symmetric Reflector, 48 in Overall Length, 2 1/8 in Overall Width, 1 1/2 in Overall Height, Steel, High Gloss Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- ILC Replacement for Sylvania 3650t3q/ir/cl 480v replacement light bulb lamp (3650T3Q/IR/CL 480V SYLVANIA)
- SUNLITE LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K (53149-SU)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- FSI Power Pack, Black (F-SFLLPS-12V)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- Lithonia Lighting Job Site Lighting Parts