Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Wire Guard, F/Z STRIP
Mfr # WGZ48
Zoro # G4967076
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Guard
- Nominal Height 2 1/2 in
- Standards CSA Certified, cUL Listed, UL Listed
- Length 48"
- Nominal Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGZ48
- Zoro # G4967076
- UPC # 745975629633
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Height | 2 1/2 in |
Length | 48" |
Nominal Width | 4 1/4 in |
Nominal Length | 48 in |
Width | 4-1/4" |
Height | 2-1/2" |
Overall Length | 48 in |
Overall Height | 1 1/2 in |
Overall Width | 2 1/8 in |
Details
Includes | Wire Guard |
Standards | CSA Certified, cUL Listed, UL Listed |
Item | Wire Guard |
Warranty | 1 yr |
Primary Color | White |
Material | Steel |
Finish | High Gloss Enamel |
Description/Special Features | 48 in Wire Guard, White for T8 Fixtures without Reflector |
For Use With | Z T8 Strip Lights |
Sub-Category | Guards |
Color | White |
Type | T8 |
Description
For Use With Z T8 Strip Lights, 48 in Overall Length, 2 1/8 in Overall Width, 1 1/2 in Overall Height, Steel, High Gloss Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMATRON/FLOWTRON OUTDOOR PROD 40W BULB FOR BK40D (BF-190)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- Lithonia Lighting Fluorescent Lighting Accessories