Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/L Series Fixtures (Discontinued)
Mfr # WGL11 WWGR
Zoro # G3239275
This Product is Discontinued
Key Features
- For Use With L Series
- Includes Wire Guard
- Description/Special Features 11 ga
- Primary Color White
- Width 10-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGL11 WWGR
- Zoro # G3239275
- UPC # 784231512159
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Width | 10-7/8" |
Length | 48" |
Height | 47-3/8" |
Nominal Length | 48 in |
Nominal Height | 47 3/8 in |
Nominal Width | 10 7/8 in |
Height (In.) | 47-3/8 |
Width (In.) | 10-7/8 |
Overall Length | 48 in |
Overall Width | 12 in |
Overall Height | 4 in |
Details
Item | Wire Guard |
For Use With | L Series |
Includes | Wire Guard |
Description/Special Features | 11 ga |
Primary Color | White |
Material | Steel |
Warranty | 1 yr |
Sub-Category | Guards |
Standards | UL Listed |
Color | White |
Finish | Enamel |
Gauge | 11 ga |
Description
For Use With L Series, 48 in Overall Length, 12 in Overall Width, 4 in Overall Height, 11 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.