Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/IBC Series (Discontinued)
Mfr # WGIBC
Zoro # G0351434
This Product is Discontinued
Key Features
- Nominal Height 1 7/8 in
- Nominal Width 8 13/16 in
- Length 48"
- Nominal Length 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WGIBC
- Zoro # G0351434
- UPC # 745974402879
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Height | 1 7/8 in |
Nominal Width | 8 13/16 in |
Length | 48" |
Nominal Length | 48 in |
Height | 1-7/8" |
Width | 8-13/16" |
Overall Width | 8 7/8 in |
Overall Length | 48 in |
Overall Height | 1 7/8 in |
Details
Material | Steel |
For Use With | IBC Series |
Finish | Powder Coated, Zinc Plated |
Sub-Category | Guards |
Primary Color | White |
Item | Wire Guard |
Includes | Wire Guard |
Warranty | 1 yr |
Description/Special Features | 11 ga, Powder Coated |
Gauge | 11 ga |
Color | White |
Accessory Type | Wire Guard |
Match Code | C |
Housing Finish | White |
Type | Heavy Duty |
Description
For Use With IBC Series, 48 in Overall Length, 8 7/8 in Overall Width, 1 7/8 in Overall Height, 11 ga Gauge, Steel, Powder Coated, Zinc Plated, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.