Shop All Job Site Lighting Parts
Lithonia Lighting
Wire Guard, F/FDK 4ft 2 lamp
Mfr # WGFDK4FT2L
Zoro # G6216375
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FDK 4 ft. 2 Lamp Fixture
- Color White
- Primary Color White
- Warranty 1 yr
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGFDK4FT2L
- Zoro # G6216375
- UPC # 745976828462
- Country of Origin United States
- Category Job Site Lighting Parts
Dimensions
Length | 48" |
Height | 6-1/2" |
Nominal Length | 48 in |
Nominal Height | 6 1/2 in |
Nominal Width | 16 1/2 in |
Width | 16-1/2" |
Overall Width | 16 1/2 in |
Overall Height | 6 1/2 in |
Details
For Use With | FDK 4 ft. 2 Lamp Fixture |
Color | White |
Primary Color | White |
Warranty | 1 yr |
Item | Wire Guard |
Sub-Category | Guards |
Includes | Wire Guard for 4 in 2-lamp FDK fixture |
Description/Special Features | FDK 4ft 2 lamp wire guard |
Material | Steel |
Description
For Use With FDK 4 ft. 2 Lamp Fixture, 16 1/2 in Overall Width, 6 1/2 in Overall Height, Steel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 12.5 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted Finish, Non-Dimmable (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Antique Bronze (P8678-20)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- Lithonia Lighting Job Site Lighting Parts