Shop All HID Fixture Accessories
Lithonia Lighting
Wire Guard, F/C and UNS Series Fixtures
Mfr # WGCUN11 WWGR
Zoro # G2998107
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C Series, UND Series, UNS Series
- Includes 11 guage wire guard for C or UN product
- Description/Special Features 11 ga
- Material Steel
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGCUN11 WWGR
- Zoro # G2998107
- UPC # 784231512142
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Overall Length | 48 in |
Overall Height | 2 1/8 in |
Overall Width | 4 3/8 in |
Details
Item | Wire Guard |
For Use With | C Series, UND Series, UNS Series |
Includes | 11 guage wire guard for C or UN product |
Description/Special Features | 11 ga |
Material | Steel |
Warranty | 1 yr |
Primary Color | White |
Sub-Category | Guards |
Standards | UL Listed |
Color | White |
Finish | Enamel |
Gauge | 11 ga |
Description
For Use With C Series, UND Series, UNS Series, 48 in Overall Length, 4 3/8 in Overall Width, 2 1/8 in Overall Height, 11 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- ILC Replacement for TCP 48942/41k replacement light bulb lamp (48942/41K TCP)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- Lithonia Lighting HID Fixture Accessories