Shop All HID Fixture Accessories
Lithonia Lighting
Wire Guard, F/C and UN (5 In W) Fixtures
Mfr # WGCUN NST
Zoro # G2667576
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C Series, UND Series, UNS Series
- Includes Wire guard for C or UN product
- Sub-Category Guards
- Primary Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WGCUN NST
- Zoro # G2667576
- UPC # 745974439240
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length | 48" |
Nominal Length | 48 in |
Length (In.) | 48 |
Overall Width | 4 3/8 in |
Overall Length | 48 in |
Overall Height | 2 1/8 in |
Details
Item | Wire Guard |
For Use With | C Series, UND Series, UNS Series |
Includes | Wire guard for C or UN product |
Sub-Category | Guards |
Primary Color | White |
Material | Steel |
Description/Special Features | Mounting Type Direct to Fixture, 14 Gauge Steel |
Finish | Enamel |
Warranty | 1 yr |
Standards | UL Listed |
Match Code | D |
Gauge | 14 ga |
Color | White |
Description
For Use With C Series, UND Series, UNS Series, 48 in Overall Length, 4 3/8 in Overall Width, 2 1/8 in Overall Height, 14 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- NIGHTSTICK Intrinsically Safe Flashlight, LED (XPP-5420GX)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK24)
- Lithonia Lighting HID Fixture Accessories