Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/8 Lamp IBZ Series (Discontinued)
Mfr # WGIBZ24
Zoro # G1806174
This Product is Discontinued
Key Features
- Includes Wire Guard
- For Use With 8 Lamp IBZ Fluorescent High Bay
- Width 24"
- Nominal Height 2 3/4 in
- Nominal Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGIBZ24
- Zoro # G1806174
- UPC # 745973126004
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Width | 24" |
Nominal Height | 2 3/4 in |
Nominal Length | 48 in |
Nominal Width | 24 in |
Length | 48" |
Height | 2-3/4" |
Overall Length | 48 1/8 in |
Overall Width | 23 7/8 in |
Overall Height | 2 3/8 in |
Description
For Use With 8 Lamp IBZ Fluorescent High Bay, 48 1/8 in Overall Length, 23 7/8 in Overall Width, 2 3/8 in Overall Height, 22 ga Gauge, Steel, High Gloss Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.