Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/4 Lamp IBZ Series (Discontinued)
Mfr # WGIBZ14
Zoro # G2333046
This Product is Discontinued
Key Features
- Includes Wire Guard
- Nominal Length 48 in
- Warranty 1 yr
- Height 2-1/2"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WGIBZ14
- Zoro # G2333046
- UPC # 745977349157
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Length | 48 in |
Height | 2-1/2" |
Width | 14" |
Nominal Height | 2 1/2 in |
Nominal Width | 14 in |
Length | 48" |
Overall Width | 13 1/4 in |
Overall Length | 48 1/8 in |
Overall Height | 2 3/8 in |
Description
For Use With 4 Lamp IBZ Fluorescent High Bay, 48 1/8 in Overall Length, 13 1/4 in Overall Width, 2 3/8 in Overall Height, 22 ga Gauge, Steel, High Gloss Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.