Shop All Recessed Light Housing
This Product is Discontinued
Lithonia Lighting
White Gimbal Recessed Kit, 4 In (Discontinued)
Mfr # LK4G2MW LED M4
Zoro # G5892144
This Product is Discontinued
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Gimbal
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light Non-IC
- Trim Color - Recessed Down Light White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LK4G2MW LED M4
- Zoro # G5892144
- UPC # 753573259480
- Country of Origin Unknown
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4 in |
Height | 4 3/8 in |
Width | 5 7/8 in |
Length | 7 7/16 in |
Description
LED Recessed Down Light Kit, Color Temperature 3000 K, Color Rendering Index 90.0, Voltage 120, Lighting Technology LED, Color Tuning No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.