Shop All Emergency Lighting Accessories
Lithonia Lighting
Wet Location Remote Head, 4-1/4" L, LED
Mfr # ERE GY SGL WP SQ M12
Zoro # G6244852
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 1
- Voltage - Emergency Lighting and Exit Signs 3.6 V
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Lighting Technology LED
- For Use With 3.6V, 6V, 9.6V & 12V Sensing Power Source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ERE GY SGL WP SQ M12
- Zoro # G6244852
- UPC # 191848036785
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 2 1/4 in |
Length | 4 1/4 in |
Height | 6 5/8 in |
Overall Height | 6 3/4 in |
Overall Depth | 2 1/4 in |
Overall Length | 4 1/4 in |
Recommended Mounting Height | 11 ft |
Overall Width | 2 1/4 in |
Description
Wet Location Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 3.6 V, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 483U31, 483U32, 483U34, 487V39, 61MP21, 61MP22, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, Gray Housing Color, Housing Material Plastic, Ceiling, Wall Mounting Location, Mounting Type Surface, Overall Depth 2 1/4 in, Overall Height 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- STREAMLIGHT Work Light, Battery, 210lm, LED (61530)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 15 x 6 In. (ELA WG1)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- SURE-LITES Plastic Remote, 25 Cover, Single Hd, Wh (SRP25WH)
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- ATLITE - EMERGENCY Ny Led Cmbo, 2 Face, 3 Heads, Wh (RCS283LED)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- Lithonia Lighting Emergency Lighting Accessories