Shop All Outdoor Wall Lights
Lithonia Lighting
Wall Pack, LED, 2950 lm, 22 W, 5000 K
Mfr # TWX1 LED ALO 50K MVOLT DDBTXD
Zoro # G201113759
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For CFL to 100W MH
- Voltage 120 to 277 V AC
- Width 7 1/2 in
- Height 12 in
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWX1 LED ALO 50K MVOLT DDBTXD
- Zoro # G201113759
- UPC # 194994620457
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2 in |
Height | 12 in |
Recommended Mounting Height | 4 ft |
Depth | 5 in |
Description
Wall Pack, Lumens 134 lm/W, Fixture Wattage 22 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For CFL to 100W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 12 in, Width 7 1/2 in, Depth 5 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating 65, Lumens per Watt 2,950 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- ELCO LIGHTING 4 Baffle Trim" (EL4493W)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING Lithonia TWX2 LED Wall Pack, Adjustable Light Output (ALO), 5000K, 120-277, Dark Bronze Finish (TWX2 LED ALO 50K MVOLT DDBTXD)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- Lithonia Lighting Outdoor Wall Lights