Shop All Outdoor Wall Lights
Lithonia Lighting
Wall Pack, LED, 13850 lm, 108 W, 4000 K
Mfr # TWX3 LED ALO 40K MVOLT DDBTXD
Zoro # G401113696
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 100 to 400W MH
- Voltage 120 to 277 V AC
- Width 18 in
- Height 14 in
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWX3 LED ALO 40K MVOLT DDBTXD
- Zoro # G401113696
- UPC # 194994620594
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 18 in |
Height | 14 in |
Recommended Mounting Height | 4 ft |
Depth | 5 in |
Description
Wall Pack, Lumens 13,850 lm, Fixture Wattage 108 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 14 in, Width 18 in, Depth 5 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating 65, Lumens per Watt 13,850 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- FEIT ELECTRIC Bulb Incan R40 Heat Flood 250W (250R40/R)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- Lithonia Lighting Outdoor Wall Lights