Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
Wall Pack, 42W, 120/277V (Discontinued)
Mfr # TWP 2/42TRT MVOLT L/LP
Zoro # G5297817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Hardware
- Voltage 120 to 277V AC
- Width 16 1/8 in
- Height 15 1/2 in
- Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWP 2/42TRT MVOLT L/LP
- Zoro # G5297817
- UPC # 00745972788678
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 16 1/8 in |
Height | 15 1/2 in |
Length | 7 3/4 in |
Fixture Width | 16 1/8 in |
Fixture Length | 7 3/4 in |
Fixture Height | 15 1/2 in |
Description
Wall Pack, Fixture Wattage 84W, Voltage 120 to 277V AC, Light Distribution Shape Wide, Fixture Sensor Type No Sensor Included, Light Technology Fluorescent, Height 15 1/2 in, Width 16 1/8 in, Suggested Lamp Item No. 1PHA9, Lamp Watts 42, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating 64, Socket Type Medium, Standards UL Listed for 25 Degrees C ambient and wet location, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.