Shop All Outdoor Wall Lights
Lithonia Lighting
Wall Pack, 400W, 120-277V
Mfr # TWR2 400M TB SCWA LPI
Zoro # G1978356
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lamp
- Voltage 120 /277
- Width 17 7/8 in
- Height 9 1/4 in
- Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWR2 400M TB SCWA LPI
- Zoro # G1978356
- UPC # 745975145348
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 17 7/8 in |
Height | 9 1/4 in |
Length | 12 1/2 in |
Fixture Length | 17 13/16 in |
Fixture Height | 9 1/4 in |
Fixture Width | 12 1/2 in |
Description
Wall Pack, Voltage 120 /277, Fixture Sensor Type No Sensor Included, Height 9 1/4 in, Width 17 7/8 in, Suggested Lamp Item No. 3APK4, Lamp Watts 400 W, Fixture Housing Color Black, Fixture Housing Material Aluminum, Socket Type Mogul, Standards UL Listed for Wet Locations
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- MAXXIMA Work Light, 5000 lm, 3-45/64" H, Black (MWL-61)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in. (DL-MR16-LED/1-3/27K)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- Lithonia Lighting Outdoor Wall Lights