Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
Wall Pack, 400W, 120-277V (Discontinued)
Mfr # TWH 400M TB SCWA LPI
Zoro # G1159207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Lamp
- Voltage 120 to 277V AC
- Width 16 1/4 in
- Height 15 3/4 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWH 400M TB SCWA LPI
- Zoro # G1159207
- UPC # 00745975201815
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 16 1/4 in |
Height | 15 3/4 in |
Length | 8 in |
Fixture Length | 8 in |
Fixture Height | 15 3/4 in |
Fixture Width | 16 1/4 in |
Description
Wall Pack, Lumens 38,000 lm, Fixture Wattage 400W, Voltage 120 to 277V AC, Light Distribution Shape Vertical, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4000 K, Height 15 3/4 in, Width 16 1/4 in, Suggested Lamp Item No. 3APK3, Lamp Watts 400, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 54, Lumens per Watt 95.0, Socket Type Mogul
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.