Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
Wall Pack, 250W, 120-277V (Discontinued)
Mfr # TWH 250M TB SCWA LPI
Zoro # G0702475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Lamp
- Voltage 120 to 277V AC
- Width 16 1/4 in
- Height 15 3/4 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWH 250M TB SCWA LPI
- Zoro # G0702475
- UPC # 00745975201792
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 16 1/4 in |
Height | 15 3/4 in |
Length | 8 in |
Fixture Width | 16 1/4 in |
Fixture Height | 15 3/4 in |
Fixture Length | 8 in |
Description
Wall Pack, Lumens 25,000 lm, Fixture Wattage 250W, Voltage 120 to 277V AC, Light Distribution Shape Vertical, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4000 K, Height 15 3/4 in, Width 16 1/4 in, Suggested Lamp Item No. 3APK1, Lamp Watts 250, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 100.0, Socket Type Mogul
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.