Shop All Outdoor Wall Lights
Lithonia Lighting
Wall Pack, 150W, 120-277V
Mfr # TWR1 150M TB LPI
Zoro # G2329381
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lamp
- Voltage 120 /277
- Width 13 in
- Height 9 in
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWR1 150M TB LPI
- Zoro # G2329381
- UPC # 745975146000
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 in |
Height | 9 in |
Length | 7 1/2 in |
Details
Includes | Lamp |
Item | Wall Pack |
Voltage | 120 /277 |
Series | TWR1 |
Lens Material | Glass |
Reflector Material | Anodized Aluminum |
Lamp Watts | 150 W |
Housing Finish | Dark Bronze |
Suggested Lamp Item No. | 1E690 |
Lamp Included / Lamp Not Included | Lamp Included |
Standards | UL Listed For Wet Locations |
Light Distribution | Vertical |
Socket Type | Medium |
Mounting | 4" Outlet Box |
Special Features | Non-Cutoff |
Lens Type | Glass |
Ambient Temp. Range | 0 Degrees to 77 Degrees F |
Lamp Type | Metal Halide |
Housing Material | Die Cast Aluminum |
Lamp Included | Yes |
Description
Wall Pack, Voltage 120 /277, Height 9 in, Width 13 in, Suggested Lamp Item No. 1E690, Lamp Watts 150 W, Socket Type Medium, Standards UL Listed For Wet Locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia TWX2 LED Wall Pack, Adjustable Light Output (ALO), 5000K, 120-277, Dark Bronze Finish (TWX2 LED ALO 50K MVOLT DDBTXD)
- NUVO Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass (60-4977)
- Lithonia Lighting Outdoor Wall Lights