Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Wall Pack, 150W, 120-277V (Discontinued)
Mfr # TWH 150S TB LPI
Zoro # G2376561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Housing Color Bronze
- Socket Type Medium
- Includes Lamp
- Fixture Voltage 120/277
- Max. Fixture Wattage 150.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWH 150S TB LPI
- Zoro # G2376561
- UPC # 00784231084762
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Length | 8 in |
Height | 15 3/4 in |
Fixture Width | 16 1/4 in |
Width | 16 1/4 in |
Length | 8 in |
Fixture Height | 15 3/4 in |
Description
Wall Pack, Fixture Wattage 150W, Voltage 120 to 277V AC, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Color Temperature 2100 K, Height 15 3/4 in, Width 16 1/4 in, Suggested Lamp Item No. 2V713, Lamp Watts 150, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 65, Socket Type Medium, Standards UL Listed for Wet Locations, Warranty 2ACC8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.