Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Wall Bracket Fixture (Discontinued)
Mfr # WP 2 32 120 2/1 GEB10IS BF CO S4
Zoro # G2014661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 2
- Ballast Quantity 1
- Lamp Type F32T8
- Ballast Type Electronic
- Min. Ambient Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WP 2 32 120 2/1 GEB10IS BF CO S4
- Zoro # G2014661
- UPC # 745973060377
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Width | 7 1/4 in |
Nominal Length | 4 ft |
Nominal Height | 3 1/4 in |
Overall Length | 48 in |
Overall Width | 7 1/4 in |
Description
4 ft, Lens Shape Architectural, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.