Shop All Flushmount Lights
Lithonia Lighting
Vapor Tight LED Strip Light, Curved, 96
Mfr # CSVT L96 8000LM MVOLT 40K 80CRI
Zoro # G710883785
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Lumens 8,000 lm
- LED Replacement For 100W HID, 2-lamp 54WT5HO, 3-lamp 32WT8
- Dimmable Yes
- Fixture Type Pendant, Suspended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSVT L96 8000LM MVOLT 40K 80CRI
- Zoro # G710883785
- UPC # 196182106071
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Nominal Length | 96 in |
Overall Length | 98 1/4 in |
Overall Width | 5 3/8 in |
Overall Height | 3 3/4 in |
Description
Vapor Tight LED Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR)
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- ILC Replacement for PEC Mv-250/mog/h37kb replacement light bulb lamp (MV-250/MOG/H37KB PEC)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- LALIA HOME 12.4in Four Light Squared Metal Semi Flush Mount Celling Light Fixture, Exposed Lights, Black (LHM-2006-BK)
- Lithonia Lighting Flushmount Lights