Shop All Flushmount Lights
Lithonia Lighting
Vapor Tight LED Strip Light, Curved, 96
Mfr # CSVT L96 6000LM MVOLT 40K 80CRI
Zoro # G310883802
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Lumens 6,000 lm
- LED Replacement For 100W HID, 2 lamp 54WT5HO, 2-lamp 32W T8
- Dimmable Yes
- Max. Ambient Temp. 30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CSVT L96 6000LM MVOLT 40K 80CRI
- Zoro # G310883802
- UPC # 196182508530
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Overall Width | 5 3/8 in |
Nominal Length | 96 in |
Overall Length | 98 1/4 in |
Overall Height | 3 3/4 in |
Description
Vapor Tight LED Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- ILC Replacement For STINGER DEJAY B24B (WW-Q2V9-5)
- YELLOW JACKET Alloy Post Crossbar, 3/4" to 7/8" Size (63329)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- Lithonia Lighting Flushmount Lights