Shop All Flushmount Lights
Lithonia Lighting
Vapor Tight LED Strip Light, Curved, 48
Mfr # CSVT L48 6000LM MVOLT 40K 80CRI
Zoro # G610883786
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Lumens 6,000 lm
- LED Replacement For 100W HID, 2 lamp 54WT5HO, 2-lamp 32W T8
- Dimmable Yes
- Overall Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSVT L48 6000LM MVOLT 40K 80CRI
- Zoro # G610883786
- UPC # 194995501298
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 5 3/8 in |
Overall Length | 50 1/4 in |
Nominal Length | 48 in |
Description
Vapor Tight LED Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- ILC Replacement for Damar 30974f replacement light bulb lamp (30974F DAMAR)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- LITHONIA LIGHTING Light Fixture, 34W, 120V, Brushed Nickel (10815 BN)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Lithonia Lighting Flushmount Lights