Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight LED Fixture, 8 ft L, 87 W
Mfr # CSVT L96 ALO4 MVOLT SWW3 80CRI
Zoro # G808389731
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Housing Material Polycarbonate
- LED Replacement For 2, 3 or 4-lamp 32W T8, 2-lamp 54W T5H0, 100-150W HID
- Max. Ambient Temp. 30 Degrees C
- Min. Ambient Temp. -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSVT L96 ALO4 MVOLT SWW3 80CRI
- Zoro # G808389731
- UPC # 00194995069446
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Length | 8 ft |
Overall Width | 5 3/8 in |
Overall Height | 3 3/4 in |
Overall Length | 98 1/4 in |
Description
8 ft, Lens Shape Curved, 3500K, 4000K, 5000K, 6,000 lm, 8,000 lm, 10,000 lm, 114 lm/W, 129 lm/W, Max. Fixture Wattage 87 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Suspended, Linkable No, For Bulb Type LED, LED Replacement For 2, 3 or 4-lamp 32W T8, 2-lamp 54W T5H0, 100-150W HID, Bulb Included Integrated LED, Dimmable Yes, CSVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Opal Glass (23130-OPL)
- COAST CUTLERY LED Headlamp, Dual Color, Focusing (FL75)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement For EIKO VTS4PS60850UD (VTS4/PS60/850/UD)
- Lithonia Lighting Vapor Tight Fixtures